Series 500 1/8 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

Part #D500A108  |  Item #7919588  |  Manufacturer Part #500A108

$ 3.42 EACH

Bit Sizes:

1/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.

Specifications

ASME Specifications: B94.11M

Application: Drilling

Bare Tool or Kit: Bare Tool

Bit Length: 2-3/4 in

Bit Sizes: 1/8 in

Collection: Series 500

Color Finish: Bronze

Drill Bit Type: Jobber

Drilling Depth in : 1-5/8 in

Length: 2-3/4 in

Magnetic: No

Material: Cobalt

Origin: Domestic

Shank Style: Straight

Tool Type: Drill Bit

UL Listed: No

Weight: 0.008