19/64 in. Straight Jobber Type J Aircraft Heavy Duty 135 Degree Point Drill Bit

You last purchased this on
 
Drillco

Series 500 19/64 in. Straight Jobber Type J Aircraft Heavy Duty 135 Degree Point Drill Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 500 19/64 in. Straight Jobber Type J Aircraft Heavy Duty 135 Degree Point Drill Bit

  • Fast #
  • Part #D500A119
  • Item #7919556
  • Manufacturer Part #500A119
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
  • Requires Certification

Specifications

ASME:
B94.11M
Application:
Drilling
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
19/64 in
Bit Length:
4-3/8
Bit Sizes:
19/64 in
Collection:
Series 500
Color Finish Name:
Bronze
Drill Bit Type:
HD Aircraft Jobber
Drilling Depth (in):
3-1/16 in
Magnetic:
No
Material:
Cobalt
Origin:
Domestic
Shank Style:
Straight
Tool Type:
Drill Bit
UL Listed:
No
Weight:
0.065 lb