21/64 in. Straight Jobber Type J Aircraft Heavy Duty 135 Degree Point Drill Bit
Series 500 21/64 in. Straight Jobber Type J Aircraft Heavy Duty 135 Degree Point Drill Bit
Frequently Purchased Together
Product Details
- Made to NAS Type J aircraft specifications.
- High red hardness of cobalt permits speeds 30% greater than HSS.
- Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
- 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.
Specifications
- ASME:
- B94.11M
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 21/64 in
- Bit Length:
- 4-5/8
- Bit Sizes:
- 21/64 in
- Collection:
- Series 500
- Color Finish Name:
- Bronze
- Drill Bit Type:
- HD Aircraft Jobber
- Drilling Depth (in):
- 3-5/16 in
- Magnetic:
- No
- Material:
- Cobalt
- Origin:
- Domestic
- Shank Style:
- Straight
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.083 lb