Drillco

Series 500 27/64 in. Straight Jobber Heavy Duty 135 Degree Point Drill Bit

Part #D500A127  |  Manufacturer Part #500A127

Bit Sizes:

27/64 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys
  • Made to NAS Type J aircraft specifications.
  • High red hardness of cobalt permits speeds 30% greater than HSS.
  • 135 Degree Split Point reduces thrust requirements and minimizes "walking" at the drill point.

Specifications

ASME Specifications: B94.11M

Application: Drilling

Bare Tool or Kit: Bare Tool

Bit Diameter: 27/64 in

Bit Length: 5-3/8 in

Bit Sizes: 27/64 in

Collection: Series 500

Color Finish: Bronze

Drill Bit Type: Jobber

Drilling Depth in : 3-15/16 in

Length: 5-3/8 in

Magnetic: No

Material: Cobalt

Origin: Domestic

Shank Style: Straight

Size: 27/64 in

Tool Type: Drill Bit

UL Listed: No

Weight: 0.158