1/4 in. Round Tree SF-5 Solid Carbide Burr

You last purchased this on
 
Drillco

Series 7000F 1/4 in. Round Tree SF-5 Solid Carbide Burr

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 7000F 1/4 in. Round Tree SF-5 Solid Carbide Burr

  • Fast #
  • Part #D7F132BDC
  • Item #7919388
  • Manufacturer Part #7F132BDC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double-cut style has rows of cutting teeth cut in two intersecting directions for fast material removal and a rougher finish
  • SF Round Tree Shape bur head profile for narrow contour work.
  • Solid carbide tools offer long tool life and faster cutting speeds than other substrates
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
1/4 in
Collection:
Series 7000F
Color Finish Name:
Bright
Drill Bit Type:
Round Tree (SF)
Drilling Depth (in):
1 in
Length:
1 in
Magnetic:
No
Material:
Carbide
Origin:
Domestic
Shank Size:
1/2 in
Shank Style:
Round
Tool Type:
Burring Bit
UL Listed:
No
Weight:
0.1 lb