1/4 in. 14 Degree SL-4 Angle Solid Carbide Burr
Series 7000L 1/4 in. 14 Degree SL-4 Angle Solid Carbide Burr
Frequently Purchased Together
Product Details
- Double-cut style has rows of cutting teeth cut in two intersecting directions for fast material removal and a rougher finish
- SL 14 Degree Include Angle bur head profile for surface machining & narrow contour work.
- Solid carbide tools offer long tool life and faster cutting speeds than other substrates
Specifications
- Bare Tool or Kit:
- Bare Tool
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- Series 7000L
- Color Finish Name:
- Bright
- Drill Bit Type:
- Angle (SL)
- Drilling Depth (in):
- 1-1/8 in
- Length:
- 1-1/8 in
- Magnetic:
- No
- Material:
- Carbide
- Origin:
- Domestic
- Shank Size:
- 1/2 in
- Shank Style:
- Round
- Tool Type:
- Burring Bit
- UL Listed:
- No
- Weight:
- 0.12 lb