Drillco

Series 7000M 1/4 in. Cone Shape Double Cut Bur

Part #D7M132ADC  |  Manufacturer Part #7M132ADC

Bit Diameter:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid carbide tools offer long tool life and faster cutting speeds than other substrates
  • Double-cut style has rows of cutting teeth cut in two intersecting directions for fast material removal and a rougher finish
  • SM Cone Shape bur head profile for surface machining & narrow contour work.

Specifications

Bare Tool or Kit: Bare Tool

Bit Diameter: 1/4 in

Collection: Series 7000M

Color Finish: Bright

Drilling Depth in : 7/8 in

Magnetic: No

Material: Carbide

Origin: Domestic

Shank Size: 1/2 in

Shank Style: Round

Tool Type: Burring Bit

UL Listed: No

Weight: 0.09