#1 - #5 3/16 - 3/4 in. 5-Piece Screw Extractor Set

You last purchased this on
 
Drillco

Series 9000E #1 - #5 3/16 - 3/4 in. 5-Piece Screw Extractor Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 9000E #1 - #5 3/16 - 3/4 in. 5-Piece Screw Extractor Set

  • Fast #
  • Part #D9000ESET
  • Item #7919375
  • Manufacturer Part #9000ESET
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The screw must first be "drilled out" to the proper size in order for the extractor to fit properly
  • The screw extractor is turned counter-clockwise using a tap wrench
  • As the name implies, this tool is designed to remove a broken or seized screw
  • This set includes extractors #1-#5
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Tool Kit
Bit Diameter(s) (In):
3/16 in - 3/4 in
Bit Sizes:
#1 - #5
Collection:
Series 9000E
Color Finish Name:
Bright
Drill Bit Type:
Screw Extractor
Magnetic:
No
Material:
Carbon
Number of Pieces:
5 Piece
Number of Tools Included:
5
Origin:
Global
UL Listed:
No
Weight:
0.28 lb