#2 1/4 in. Screw Extractor

You last purchased this on
 
Drillco

Series 9000E #2 1/4 in. Screw Extractor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Drillco

Series 9000E #2 1/4 in. Screw Extractor

  • Fast #
  • Part #D9000E002
  • Item #7919129
  • Manufacturer Part #900000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The screw must first be "drilled out" to the proper size in order for the extractor to fit properly
  • The screw extractor is turned counter-clockwise using a tap wrench
  • As the name implies, this tool is designed to remove a broken or seized screw
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
#2
Collection:
Series 9000E
Color Finish Name:
Bright
Drilling Depth (in):
7/64 in
Magnetic:
No
Material:
Carbon
Origin:
Global
Tool Type:
Screw Extractor
UL Listed:
No
Weight:
0.016 lb