Series 9000E 5/64 in., 7/64 in., 5/32 in., 1/4 in., 17/64 in. Screw Extractor Set (5-Piece)

Part #D9000EDS  |  Item #7919528  |  Manufacturer Part #9000EDS

$ 35.44 EACH

Bit Sizes:

5/64 in,7/64 in,5/32 in,1/4 in,17/64 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • As the name implies, this tool is designed to remove a broken or seized screw.
  • The screw must first be "drilled out" to the proper size in order for the extractor to fit properly.
  • The screw extractor is turned counter-clockwise using a tap wrench
  • This set includes extractors #1-#5 with corresponding Drillco series 100SE drill bits

Specifications

Bare Tool or Kit: Tool Kit

Bit Sizes: 5/64 in,7/64 in,5/32 in,1/4 in,17/64 in

Coating: Bright

Collection: Series 9000E

Color Finish: Bright

Magnetic: No

Material: Carbon

Number Of Pieces: 5 Piece

Number of Tools Included: 10

Origin: Global

Tool Type: Screw Extractor Set

UL Listed: No

Weight: 0.68