Drillco

Series 9100SE 3/4 in. Annular Cutter

Part #D91SE204  |  Manufacturer Part #91SE204

Shank Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust.
  • Remove the periphery of the hole, ejecting a slug at the end of the cut.

Specifications

Bare Tool or Kit: Bare Tool

Bit Diameter: 1-1/16 in

Bit Sizes: 1-1/16 in

Collection: Series 9100SE

Color Finish: Bright

Drilling Depth in : 1 in

Material: High Speed Steel

Material Type: M2

Origin: Global

Shank Size: 3/4 in

Shank Style: Round

Size: 1-1/16 in

Tool Type: Cutter

Weight: 0.3