Drillco Series 9200SE 3/4 in. Annular Cutter

D92SE001

Manufacturer Part #: 92SE001

Shank Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2" depth of cut pilot pin for 1/2" - 2.1/4" HSS Annular Cutter

SPECIFICATIONS

Bare Tool or Kit
Bare Tool
Brand Model Compatibility
1/2 in - 2-1/4 in Drills
Collection
Series 9200SE
Color Finish
Bright
Drilling Depth in
2 in
Material
High Speed Steel
Material Type
M2
Origin
Global
Shank Size
3/4 in
Tool Type
Cutter
Weight
0.05

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday