Drillco

Series 9200SE 3/4 in. Annular Cutter

Part #D92SE002  |  Manufacturer Part #92SE002

Shank Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2" depth of cut pilot pin for 7/16" HSS Annular Cutter

Specifications

Bare Tool or Kit: Bare Tool

Brand Model Compatibility: 7/16 in Drill

Collection: Series 9200SE

Color Finish: Bright

Drilling Depth in : 2 in

Material: High Speed Steel

Material Type: M2

Origin: Global

Shank Size: 3/4 in

Tool Type: Cutter

Weight: 0.045