Series 9200SE 3/4 in. Annular Cutter

Part #D92SE160  |  Item #7919555  |  Manufacturer Part #92SE160

$ 116.35 EACH

Shank Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust.
  • Remove the periphery of the hole, ejecting a slug at the end of the cut.

Specifications

Bare Tool or Kit: Bare Tool

Bit Diameter: 15/16 in

Bit Sizes: 15/16 in

Collection: Series 9200SE

Color Finish: Bright

Drilling Depth in : 2 in

Material: High Speed Steel

Material Type: M2

Origin: Global

Shank Size: 3/4 in

Shank Style: Round

Tool Type: Annular Cutter

Weight: 0.32