3/4 x 1-1/16 in. Annular Cutter
Series 9200SE 3/4 x 1-1/16 in. Annular Cutter
Frequently Purchased Together
Product Details
- Annular cutters can produce large diameter holes efficiently and quickly with less energy, faster penetration, and less thrust
- Remove the periphery of the hole, ejecting a slug at the end of the cut
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Bit Sizes:
- 1-1/16 in
- Blade Material:
- Cobalt
- Collection:
- Series 9200SE
- Color Finish Name:
- Bright
- Drilling Depth (in):
- 2 in
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Global
- Shank Size:
- 3/4 in
- Shank Style:
- Round
- Tool Type:
- Annular Cutter
- Weight:
- 0.387 lb