Drinking Faucet with Single Lever Handle in Polished Chrome

Part #U693  |  Manufacturer Part #693

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Handle Type: Lever

IAPMO Listed: No

Material: Cast Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Trim Only: No