1-1/4 in. x 300 ft. SDR 11 Plastic Pressure Pipe

You last purchased this on
 

1-1/4 in. x 300 ft. SDR 11 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 300 ft. SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11AH300
  • Item #9205
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3350
Application:
Gas
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
1-33/50 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
300 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11
Wall Thickness:
0.151 in