3/4 in. x 500 ft. SDR 9 Plastic Pressure Pipe
3/4 in. x 500 ft. SDR 9 Plastic Pressure Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Performance Pipe Ultraline® water service pipe and tubing is intended for applications to 80° F, contact performance pipe for guidance on operating at higher temperatures
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2239, ASTM D-2737, ASTM D-3035, ASTM D-3350
- AWWA:
- AWWA C-901
- Application:
- Water Supply
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- UL Listed:
- No