DriscoPlex®6400 3 X 1000 IPS SDR13.5 HDPE Pipe 4710

Part #PEI13AM1000  |  Manufacturer Part #1102084

Type:

PEI13AM1000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-2513, ASTM D-3350

Application: Gas

Collection: DriscoPlex®6400

End Connection 1: IPS

Length: 1000 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 3 in

Pressure Class: 160#

Type: PEI13AM1000

Wall Thickness: 0.259 in

Waterworks PVC Pipe Type: SDR13.5