50 ft. x 16 in. DR 17 IPS HDPE Pressure Pipe
DriscoPlex®6400 50 ft. x 16 in. DR 17 IPS HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Collection:
- DriscoPlex®6400
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 16 in
- Pressure Class:
- 125#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.941 in
- Waterworks PVC Pipe Type:
- DR 17