DriscoPlex®6400 6 in. IPS HDPE Pressure Pipe in Black
Part #PEIOG7U50 | Item #3326189 | Manufacturer Part #1106655
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: [ASTM D2513, ASTM D3350]
Application: [Oil, Gas]
Collection: DriscoPlex®6400
Color Finish: Black
End Connection 1: IPS
End Connections: IPS
FM Approved: No
Fire Suppression System Rated: No
Length: 50 ft
Material: Plastic
Material Type: HDPE
NSF Certified: No
Pipe Tubing Size: 6 in
Pressure Class: 335#
Schedule Class: DR 7
UL Listed: No
Wall Thickness: 0.908 in
Waterworks PVC Pipe Type: DR 7