1 in. x 500 ft. IPS Schedule SDR 11 Plastic Pressure Pipe
1 in. x 500 ft. IPS Schedule SDR 11 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 RL: 500 PT: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi
Specifications
- ASTM:
- ASTM D-2513, ASTM D-2683, ASTM D-3261, ASTM D-3350
- Application:
- Gas
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001, ISO 13478, ISO 9080, ISO 9000
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- MDPE
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Pressure - High:
- 80
- Pressure Class:
- 100 psi
- Schedule Class:
- SDR 11
- UL Listed:
- No
- Wall Thickness:
- 0.12 in
- Waterworks PVC Pipe Type:
- SDR 11