Dry Buffing Scrubber Pad in Blue for JET Handheld Scrubber (Case of 10)

Part #MMS1068  |  Manufacturer Part #MS1068

Brand Model Compatibility:

JET Handheld Scrubber
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: JET Handheld Scrubber

Color Finish: Blue

Diameter: 7-4/5 in

Package Quantity: Case of 10

Product Type: Scrubber Pad

UL Listed: No