Dryden™ Lift Rod with Knob and Set Screw in Venetian Bronze

Part #DRP53411RB  |  Manufacturer Part #RP53411RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Dryden™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.092