DryTec 95.1 gpd 50 psi Flex-A-Prene® 3/8 in. OD Compression

BA1N30V7T

Manufacturer Part #: A1N30V-7T

Flow Rate

95.1 gpd

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Digital display for manual or automatic control via 4-20mA or pulse signals
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

SPECIFICATIONS

Collection
DryTec
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 2
3/8 in
Flow Rate
95.1 gpd
Maximum Pressure
50 psi
NSF Certified
Yes
NSF Specifications
NSF 60
UL Listed
No
Volts
115V
Weight
12

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday