DryTec Calcium Hypochlorite Granular, 5 lb

A2320

Manufacturer Part #: 23203

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for Potable Water Applications
  • NSF Standard 60, Drinking Water Additives
  • Meets AWWA Standard B300-05
  • Contains 68% Calcium Hypochlorite
  • Cyanuric Acid Free

SPECIFICATIONS

Collection
DryTec
NSF Certified
Yes
Type
A23203
UL Listed
No
VAC at 60 Hz
115

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday