DSI® 3/4 in. Forged Steel Standard Port Male Couplet x Female Threaded Gate Valve

D4193A818F

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
DSI®
End Connection 2
Female Threaded
End Connections
Male Couplet x Female Threaded
Valve Port Opening
Standard Port
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday