4 in. 600# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover 165XU

You last purchased this on
 
DSI Forum Energy Technologies

4 in. 600# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover 165XU

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

4 in. 600# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover 165XU

  • Fast #
  • Part #D165XUP
  • Item #5133087
  • Manufacturer Part #165XU 4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 594
ASME:
ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME B31.1, ASME B31.3
ASTM:
ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 WCB, ASTM A-276 Type 410
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
IAPMO Listed -:
No
Length:
17 in
MSS:
MSS SP-44
Material:
Cast Steel, Stainless Steel, Cobalt-Chromium Alloy
Material Type:
CR 13, Stellite
NSF Certified:
No
Pressure Class:
600#
Recommended Valve Application:
Chemical, Petroleum, Power Generation, Residential
UL Listed:
No
Valve Body Material:
Cast Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Seat Material:
Stellite
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
281.6 lb