DSI® Forged Steel Flanged Check Valve

FDSI2431A818I

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
DSI®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Forged Steel
Pressure Class
300#
Valve Port Opening
Dual Port
Valve Size
1/4 in
Valve Type
Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday