DSI® Forged Steel Flanged Gate Valve

ZDSI1131A818I

Manufacturer Part #: 1131A818

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
DSI®
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Size
1-1/2 in
Valve Type
Gate Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday