1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

You last purchased this on
 
DSI Forum Energy Technologies

1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1-1/2 in. Forged Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #D4111A818J
  • Item #2971671
  • Manufacturer Part #4111A818 1-1/2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All valves meet NACE conformance
  • DSI forged steel valves come standard with a Stellate® #6 seating surface. The Stellate #6 is applied by an automatic GTAW process, maintaining a minimum thickness of 0.05 inches
  • All DSI forged carbon steel valves maintain a .22% maximum carbon content and are normalized to further refine the grain and homogenize the microstructure
  • DSI forged steel valves contain no copper bearing alloys
  • All flanged DSI forged steel valves through class 2500 are integrally forged to avoid the potential leak path that exist when welding flanges onto valve bodies
  • Welded bonnet valves are initially joined by threading the body-bonnet joint together, then welding by automatic GMAW. All welds are inspected after welding assuring quality control
  • The DSI bolted bonnet and bolted cap valves not utilizing a ring joint connection are fitted with a 316 stainless steel spiral wound Grafoil filled gasket
  • Valves are furnished with non-asbestos Grafoil® packing. The top and bottom wiper rings are braided graphite, while the center rings are die-formed Grafoil containing an inorganic passivating inhibitor for corrosion and oxidation resistance
  • Every DSI forged steel valve is manufactured with a two-piece self-aligning gland flange assembly which ensures even compression of the stuffing box during assembly and repacking
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.11, ANSI B31.3
API:
API 598, API 602
ASME:
ASME B16.10, ASME B16.11, ASME B31.3
ASTM:
ASTM A-105N
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
5 in
Handle Material:
Carbon Steel
Length:
5 in
MSS:
MSS SP-25, MSS SP-6
Material:
Forged Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy
Material Type:
A105N, Stellite
NSF Certified:
No
Pressure - High:
800
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Body Style:
Socket Weld
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite
Valve Size:
1-1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
15.43 lb