1 in. Forged Steel Socket Weld Globe Valve

You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Socket Weld Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Socket Weld Globe Valve

  • Fast #
  • Part #D4211A818G
  • Item #2971674
  • Manufacturer Part #4211A818 1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Every DSI forged steel valve is NACE compliant
  • Gland packing: Die-formed graphite rings with braided graphite top and bottom wiper rings
  • All DSI® forged carbon steel valves maintain a .22% maximum carbon content and are normalized to further refine the grain and homogenize the microstructure
  • Bellow seal and cryogenic forged valves available
  • DSI forged steel valves contain no copper bearing alloys
  • Bonnet designs included bolted, union and welded construction
  • All flanged DSI forged steel valves are integrally forged
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.11
API:
API 602
ASME:
ASME B16.10, ASME B16.11
Coating:
Hardfaced
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
3-47/50 in
Handle Material:
Carbon Steel
IAPMO Listed -:
No
Length:
4-33/100 in
MSS:
MSS SP-25, MSS SP-6
Material:
Forged Steel, Carbon Steel, Stainless Steel
Material Type:
410, A105N
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Globe
Valve Bonnet Type:
Bolted
Valve Disc Material:
410 Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Globe Valve