1 in. Forged Steel Standard Port Threaded Gate Valve

You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Standard Port Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Standard Port Threaded Gate Valve

  • Fast #
  • Part #D4121A518G
  • Item #7272572
  • Manufacturer Part #4121A518 1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
ASTM:
ASTM A-105N
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite®
Valve Size:
1 in
Valve Type:
Gate Valve