1 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel DSI 4121-A8-18

You last purchased this on
 
DSI Forum Energy Technologies

1 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel DSI 4121-A8-18

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1 in. 800# Threaded A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel DSI 4121-A8-18

  • Fast #
  • Part #D4121A818G
  • Item #2971647
  • Manufacturer Part #4121A818 1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API:
API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM:
ASTM A-105N, ASTM A-182, ASTM A-193 B7M, ASTM A-193 B8, ASTM A-194 2HM
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Handle Material:
Carbon Steel
MSS:
MSS SP-25, MSS SP-6
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite®
Valve Size:
1 in
Valve Type:
Gate Valve