10 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 37XUF
10 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 37XUF
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
- API:
- API 600
- ASME:
- ASME B16.5, ASME B16.10, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276 Type 410
- Application:
- Industrial
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 15-3/4 in
- Handle Material:
- Carbon Steel
- Length:
- 13 in
- MSS:
- MSS SP-101
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- CR 13
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Cr-13
- Valve Size:
- 10 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 440 lb