2 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 37XUF

You last purchased this on
 
DSI Forum Energy Technologies

2 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 37XUF

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

2 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 37XUF

  • Fast #
  • Part #D37XUFK
  • Item #6130211
  • Manufacturer Part #37XUF 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
API:
API 600
ASME:
ASME B16.5, ASME B16.10, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3
ASTM:
ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276 Type 410
Application:
Industrial
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
7-87/100 in
Handle Material:
Carbon Steel
Length:
7 in
MSS:
MSS SP-101
Material:
Carbon Steel, Stainless Steel
Material Type:
CR 13
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Seat Material:
Cr-13
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
48.4 lb