2 in. Forged Steel Standard Port Threaded Gate Valve
2 in. Forged Steel Standard Port Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 602
- ASTM:
- ASTM A-105N
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite®
- Valve Size:
- 2 in
- Valve Type:
- Gate Valve