DSI Forum Energy Technologies

3 in. Carbon Steel Flanged Check Valve

Part #D137XUM  |  Manufacturer Part #137XU 3

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Carbon Steel

Pressure Class: 150#

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 3 in

Valve Type: Check Valve