6 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 23XUF

You last purchased this on
 
DSI Forum Energy Technologies

6 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 23XUF

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

6 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet 23XUF

  • Fast #
  • Part #D23XUFU
  • Item #2443291
  • Manufacturer Part #23XUF 6
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
API:
API 600
ASME:
ASME B16.5, ASME B16.10, ASME B16.25, ASME B16.34, ASME B31.1, ASME B31.3
ASTM:
ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-276 Type 410
Application:
Industrial
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
13-4/5 in
Handle Material:
Carbon Steel
Length:
15-22/25 in
MSS:
MSS SP-101
Material:
Carbon Steel, Stainless Steel
Material Type:
CR 13
Maximum Temperature:
1000
NSF Certified:
No
Pressure - Maximum:
300 psi
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Seat Material:
Cr-13
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
321.2 lb