1-1/2 in. Forged Steel Threaded Globe Valve

You last purchased this on
 
DSI Forum Energy Technologies

DSI® 1-1/2 in. Forged Steel Threaded Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

DSI® 1-1/2 in. Forged Steel Threaded Globe Valve

  • Fast #
  • Part #D4221A518J
  • Item #7272546
  • Manufacturer Part #4221A518 1-1/2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
DSI®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1-1/2 in
Valve Type:
Globe Valve