1 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve

You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

1 in. Forged Steel Standard Port Female Socket Weld x Female Threaded Gate Valve

  • Fast #
  • Part #D4103A818G
  • Item #5142394
  • Manufacturer Part #4103-A8-18 1
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10, ANSI B16.11
API:
API 602, API 598
ASME:
ASME B16.10, ASME B16.11
ASTM:
ASTM A-105N
End Connection 1:
Female Socket Weld
End Connection 2:
Female Threaded
End Connections:
Female Socket Weld x Female Threaded
FM Approved:
No
Handle Material:
Carbon Steel
MSS:
MSS SP-25, MSS SP-6
Material:
Forged Steel, Carbon Steel, Stainless Steel
Material Type:
410
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Welded
Valve Disc Material:
410 Stainless Steel
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
410 Stainless Steel
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Gate Valve