1 in. Threaded Forged Steel Check Valve
Figure 4321 1 in. Threaded Forged Steel Check Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
- ASTM:
- ASTM A-105N, ASTM A-182, ASTM A-193, ASTM A-194
- Collection:
- Figure 4321
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Length:
- 4-33/100 in
- MSS:
- MSS SP-25, MSS SP-6
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Alloy Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 5.73 lb