10 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet 133XU

You last purchased this on
 
DSI Forum Energy Technologies

10 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet 133XU

  • Fast #
  • Part #D133XU10
  • Item #3266837
  • Manufacturer Part #133XU 10
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DSI Forum Energy Technologies

10 in. 150# RF FLG WCB T8 Globe Valve Carbon Steel Body, Trim 8, Bolted Bonnet 133XU

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Cast Steel
Pressure Class:
150#
Valve Disc Material:
CR 13, HF
Valve Operator:
Hand Wheel
Valve Size:
10 in
Valve Stem:
Rising
Valve Type:
Globe Valve