14 in. Carbon Steel Flanged Gate Valve
14 in. Carbon Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 46-61/100 in
- Length:
- 15 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- Stellite 6, CR 13
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Petroleum, Chemical Processing, Power Generation
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Seat Material:
- Stellite 6
- Valve Size:
- 14 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 895.4 lb