DSI Forum Energy Technologies

DSI® 2 in. Cast Stainless Steel Flanged Check Valve

Part #D165XUK  |  Manufacturer Part #165XU 2

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: DSI®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Stainless Steel

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 2 in

Valve Type: Check Valve