Premium in Vibrant Polished Nickel Mounting Bracket
DTV Prompt® Premium in Vibrant Polished Nickel Mounting Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in a range of finishes to coordinate with other shower fittings, components and overall bathroom decor
- Kohler® finishes resist corrosion and tarnishing
- For surface mounting DTV+™ prompt digital interface
- Required for Kohler® K-558 or Kohler® K-558-E DTV Prompt® digital interface (sold separately)
Specifications
- Brand Model Compatibility:
- K-558 and K-558-E DTV Prompt® Digital Interfaces
- Collection:
- DTV Prompt®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-11/16 in
- Product Type:
- Mounting Bracket
- UL Listed:
- No
- Width:
- 3/4 in