0 items

Dual-Lite 14-1/4 in. Exit Sign Adjustable Remote

DLTUW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 13" W x 14 1/4" H x 1 7/8" Ext.
  • Battery powered
  • Includes four halogen lamps
  • Letter Color: Green
  • Single or double sided lettering
  • Tandem emergency lighting unit & exit sign

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
White/Green
Color Finish Category
Whites
Depth
1-7/8 in
Height
14-1/4 in
Length
13 in
Material
Plastic
Power Source
Electric
Volts
120/277V
Watts
4.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday