Dual-Lite

Battery Back Up LED Exit Sign Green Letters

Part #DSESGWE  |  Manufacturer Part #SESGWE

Letter Color:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sempra®
  • 11 3/4" W x 10" H x 1 5/8" Ext
  • Includes one LED lamp
  • Single or double sided lettering
  • Battery powered
  • UL listed for damp locations
  • Letter Color: Green
  • Spectron®Technology: No
  • Spectron®Technology: No

Specifications

Battery Type: NiCad

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Depth: 1-5/8 in

Height: 9-1/8 in

Length: 11-3/4 in

Letter Color: Green

Lettering: Exit

Material: Die Cast Aluminum

Power Source: AC, Battery

Volts: 120/277V

Watts: 3.8