Battery Back Up LED Exit Sign Red Letters

You last purchased this on
 
Dual-Lite

Battery Back Up LED Exit Sign Red Letters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dual-Lite

Battery Back Up LED Exit Sign Red Letters

  • Fast #
  • Part #DLXURWE
  • Item #1146061
  • Manufacturer Part #LXURWE
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 13" W x 9" H x 1 7/8" Ext
  • Includes one LED lamp
  • DL Series
  • Spectron®Technology: No
  • UL listed for damp locations
  • Letter Color: Red
  • Battery powered
  • Single or double sided lettering
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-7/8 in
Height:
9 in
Length:
13 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Thermoplastic
Power Source:
AC, Battery
Volts:
120/277V
Watts:
3.5 W