Battery Back Up LED Exit Sign Red Letters
Battery Back Up LED Exit Sign Red Letters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11 3/4" W x 10" H x 1 5/8" Ext
- Includes one LED lamp
- Sempra®
- Spectron®Technology: No
- UL listed for damp locations
- Letter Color: Red
- Battery powered
- Single or double sided lettering
Specifications
- Battery Type:
- NiCad
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 9-1/8 in
- Length:
- 11-3/4 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- LED
- Material:
- Die Cast Aluminum
- Power Source:
- AC, Battery
- Volts:
- 120/277V
- Watts:
- 3.8 W